• The item cannot be ordered due to missing prices.

NC8 NC high pressure vice 90

Article no.: 360405 90

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie NC8
Type 90
Version Zero-point clamping system
Clamping force up to maximum 28 kN
Weight 15 kg
Overall length L 339 mm
Base body length a 283 mm
Tenon width B1 −0.05 90 mm
Clamping range b 0 mm - 126 mm
Base body height c -0.02 80 mm
Clamping range d 91 mm - 217 mm
Jaw height h 34 mm
Longitudinal slot l H7 20 mm
m 112 mm
Cross-slot n H7 20 mm
r ±0.015 73 mm
t 97 mm
Colour code for suitable accessories NC8
Number of threads for workpiece back-stop 3
Type of product Machine vice

Identification numbers & Classifications

Article number 360405 90
EAN / GTIN 4250364403252
Manufacturer number 6921908000055

Description

Version:

Compact size: Optimum ratio between clamping range and overall length. The clamping force can be pre-set without using tools: in 11 steps: Jaw width 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm. Particularly rigid base body of GJS-60, top and bottom faces ground; pairing accuracy 0.02 mm.
Feature:
Fully enclosed low-maintenance nitrided spindle!
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.
With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.

Application:

Can be used horizontally or laterally, since the side faces are ground to an accuracy of -0.05 mm.

Supplied with:

2 stepped jaws (= standard!), 1 crank handle, 4 table clamps.

Optional extras:

  • Clamping stud No. 360025 - 25 M10.

Note:

  • Dimensions/jaws interface NC 8 identical to the Allmatic TC / LC.
  • NC 8 (No. 360405) supersedes the products LC (No. 360500) and TC (No. 360400).
  • Sizes 125 MX and 125 LX are supplied with jaws No. 361295 125 and No. 361296 125.
  • No end face holes for extensions included!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart