{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NC8 | |
Type | 160 | |
Version | Zero-point clamping system | |
Clamping force up to maximum | 60 kN | |
Weight | 56 kg | |
Overall length L | 615 mm | |
Base body length a | 530 mm | |
Tenon width B1 −0.05 | 164 mm | |
Clamping range b | 0 mm - 246 mm | |
Base body height c -0.02 | 115 mm | |
Clamping range d | 189 mm - 435 mm | |
Jaw height h | 49.8 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 234 mm | |
Cross-slot n H7 | 20 mm | |
r ±0.015 | 164 mm | |
t | 164 mm | |
Colour code for suitable accessories | NC8 | |
Number of threads for workpiece back-stop | 5 | |
Type of product | Machine vice |
Article number | 360405 160 | |
EAN / GTIN | 4250364403405 | |
Manufacturer number | 6921928000055 |
This article |
Recommendations |
||
---|---|---|---|
NC8 NC high pressure vice, Type: 160 |
|||
Colour code for suitable accessories | NC8 | HiPo | HOLEX NC |
Overall length L | 615 mm | 645 mm | 573 mm |
Weight | 56 kg | 65 kg | 67 kg |
Base body length a | 530 mm | 560 mm | 530 mm |
Type of product | Machine vice | Machine vice | Machine vice |