• The item cannot be ordered due to missing prices.

Spare cleaning propeller 4K

Article no.: 358951 4K

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum speed 12,000 min-1
Number of vanes 4 pcs.
Type of product Cleaning propeller

Identification numbers & Classifications

Article number 358951 4K
EAN / GTIN 4062406809263
Manufacturer number 358951 4K

Description

Suitable for:

Cleaning propeller No. 358950.

Supplied with:

Supplied with spring, positioning pin and retainer pin.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare cleaning propeller  4K

Spare cleaning propeller 4K

maximum speed 12,000 min-1 8,000 min-1 8,000 min-1 12,000 min-1
Shank ⌀ 20 mm 20 mm
Type of product Cleaning propeller Cleaning propeller Cleaning propeller Cleaning propeller Cleaning propeller Cleaning propeller

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart