• The item cannot be ordered due to missing prices.

Cleaning propeller 260 mm

Article no.: 358950 260

Product details

Technical Data

Shank ⌀ 20 mm
Speed range 5,000 min-1 - 8,000 min-1
Type of product Cleaning propeller

Identification numbers & Classifications

Article number 358950 260
EAN / GTIN 4062406229412
Manufacturer number 358950 260

Description

Version:

  • Robust design.
  • Opening and closing the vane by the speed of the spindle.
  • Marked ends to the vanes, for optimum visibility.
  • For installation in any toolholder with through-coolant capability.
The machine must be started at 2000 rpm and slowly increased to 5000 rpm – 8000 rpm.

Advantage:

  • Efficient cleaning of clamping equipment, workpieces and work tables.
  • Removal of accumulated chips and blowing out pockets of water.
  • Perfect complement to the automated work process.

Optional extras:

Spare cleaning propeller No. 358951 1 and 4.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart