• The item cannot be ordered due to missing prices.

Tool length pre-setting device 50

Article no.: 355050 50

Select article variation and quantity

for taper size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK 50
⌀ D 118 mm
Height H 138 mm
Height H1 37 mm
Type of product Setting master

Identification numbers & Classifications

Article number 355050 50
EAN / GTIN 4062406295608
Manufacturer number 355050 50

Description

Advantage:

  • Easy handling.
  • Small footprint.
  • Attractively-priced entry-level variants.

Application:

Set the tool lengths directly at the machine.

Suitable for:

Digital depth gauge No. L40510 size 1214 (bridge length 150 mm, measurement range 300 mm).

Supplied with:

Mounting block for depth gauge.

Note:

All standard depth gauges can be used.
A bridge length of 150 mm is absolutely necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart