{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Base toolholder | HSK 100 | |
⌀ D | 117 mm | |
Height H | 140 mm | |
Height H1 | 37 mm | |
Type of product | Setting master |
Article number | 355050 100 | |
EAN / GTIN | 4062406295721 | |
Manufacturer number | 355050 100 |