• The item cannot be ordered due to missing prices.

MT expansion sleeve, MT external / internal: 4/5

Article no.: 343530 4/5

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 63 mm
Overall length 300 mm
Overhang dimension A 112 mm
Type of product Extension sleeve

Identification numbers & Classifications

Article number 343530 4/5
EAN / GTIN 4045197295200
Manufacturer number 343530 4/5

Description

Version:

External taper ground.
Expansion sleeve (internal taper larger than external taper).

Standard:

Similar to DIN 2187.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart