• The item cannot be ordered due to missing prices.

MT expansion sleeve 2/3

Article no.: 343530 2/3

Select article variation and quantity

MT external / internal Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 36 mm
    Overall length 196 mm
    Overhang dimension A 172 mm
    Type of product Extension sleeve

    Identification numbers & Classifications

    Article number 343530 2/3
    EAN / GTIN 4045197295187
    Manufacturer number 343530 2/3

    Description

    Version:

    External taper ground.
    Expansion sleeve (internal taper larger than external taper).

    Standard:

    Similar to DIN 2187.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart