• The item cannot be ordered due to missing prices.

MT drill chuck arbor, precision version 4/16

Article no.: 342600 4/16

Select article variation and quantity

MT / drill chuck taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT size 4
Drill chuck taper DIN 238 B 16
Taper ⌀ D 15.733 mm
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342600 4/16
EAN / GTIN 4045197308641

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
With MT shank and tang.
The high precision version offers maximum concentricity and is recommended for self-tightening high-performance drill chucks No. 341000.

Application:

For mounting drill chucks on drills, lathes, jig borers etc.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart