• The item cannot be ordered due to missing prices.

MT drill chuck arbor, precision version 3/24

Article no.: 342600 3/24

Select article variation and quantity

MT / drill chuck taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper MT size 3
    Drill chuck taper DIN 238 B 24
    Taper ⌀ D 23.825 mm
    Type of product Drill chuck adapter

    Identification numbers & Classifications

    Article number 342600 3/24
    EAN / GTIN 4045197308634

    Description

    Version:

    Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
    With MT shank and tang.
    The high precision version offers maximum concentricity and is recommended for self-tightening high-performance drill chucks No. 341000.

    Application:

    For mounting drill chucks on drills, lathes, jig borers etc.

    Standard:

    Drill chuck taper DIN 238.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart