• The item cannot be ordered due to missing prices.

Gear rim chuck Prima, Type: 8-3/8

Article no.: 342225 8-3/8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 8-3/8
Clamping range 0.5 mm - 8 mm
External ⌀ 29.5 mm
Drill head length closed 53 mm
Adapter 3/8-24 in
suitable gear rim socket S1
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342225 8-3/8
EAN / GTIN 4019208066981
Manufacturer number 245552

Description

Version:

Jaws are hardened.
For clockwise rotation.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart