• The item cannot be ordered due to missing prices.

Gear rim chuck Prima 13-3/8

Article no.: 342225 13-3/8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 13-3/8
Clamping range 1.5 mm - 13 mm
External ⌀ 42.8 mm
Drill head length closed 74 mm
Adapter 3/8-24 in
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342225 13-3/8
EAN / GTIN 4019208415895
Manufacturer number 1322222

Description

Version:

Jaws are hardened.
For clockwise rotation.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart