Zelfspannende boorhouder, Type: 30

Article no.: 341000 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 30
Spanbereik 0,2 mm - 3 mm
Buiten-⌀ 24 mm
Boorhouderlengte geopend 44 mm
Boorhouderlengte gesloten 47,5 mm
Boorhouderconus B 10
Grootste boorhouderconus-⌀ 10,094 mm
Producttype Boorhouder sleutelloos

Identification numbers & Classifications

Article number 341000 30
EAN / GTIN 4045197308269
Manufacturer number 100 0030 B10 0

Description

Uitvoering:

Robuuste driebeks-boorhouder in precisie-uitvoering. Hoge rondloopnauwkeurigheid, sleutelloos, zelfspannend, hoge spankracht. Licht met de hand los te draaien. Slijtdelen gehard en verwisselbaar.

Toepassing:

Op hand- en kolomboormachines, freesmachines, draaimachines voor montage op insteekschachten nr. 342300342850 of direct op de machinespindel.

Norm:

DIN 238

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart