{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 65/10 | |
Clamping range | 0.5 mm - 6.5 mm | |
External ⌀ | 34 mm | |
Drill head length open | 61.5 mm | |
Drill head length closed | 68 mm | |
Drill chuck taper | B 10 | |
largest drill chuck taper ⌀ | 10.094 mm | |
Type of product | Drill chuck keyless |
Article number | 341000 65/10 | |
EAN / GTIN | 4045197308290 | |
Manufacturer number | 100 0065 B10 0 |