• The item cannot be ordered due to missing prices.

Tap extension, Type: 9L

Article no.: 338400 9L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 374/376 M14
for thread shank ⌀ d2 11 mm
for square K1 9 mm
for clamping length l1 36 mm
Extension ⌀ D3 11 mm
Extension ⌀ D4 18 mm
Extension K2 9 mm
Extension L2 90 mm
Extension L3 230 mm
Type of product Extension

Identification numbers & Classifications

Article number 338400 9L
EAN / GTIN 4045197336767
Manufacturer number 338400 9L

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is transmitted via the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart