• The item cannot be ordered due to missing prices.

Tap extension 12L

Article no.: 338400 12L

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for thread nominal ⌀ d1 DIN 374/376 M20
    for thread shank ⌀ d2 16 mm
    for square K1 12 mm
    for clamping length l1 41 mm
    Extension ⌀ D3 16 mm
    Extension ⌀ D4 22 mm
    Extension K2 12 mm
    Extension L2 90 mm
    Extension L3 330 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 338400 12L
    EAN / GTIN 4045197429513
    Manufacturer number 338400 12L

    Description

    Version:

    • Long and extra long version.
    • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
    • The drive torque is transmitted via the square drive.
    • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

    Application:

    For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

    Note:

    Alternative hexagon collet for fixing the tap available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart