{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Plug-in ⌀ d | 46 mm | |
Internal taper size | 4 | |
Overall length L | 135 mm | |
Length from chuck | 53 mm | |
Length from the machine spindle | 157.3 mm | |
Type of product | Quick-change chuck |
Article number | 336820 46MK4 | |
EAN / GTIN | 4045197310552 | |
Manufacturer number | 3111100 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |