• The item cannot be ordered due to missing prices.

Drill sleeve 46MK1

Article no.: 336820 46MK1

Select article variation and quantity

Plug-in ⌀ d / internal taper (mm / MT) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug-in ⌀ d 46 mm
Internal taper size 1
Overall length L 102 mm
Length from chuck 20 mm
Length from the machine spindle 124.3 mm
Type of product Quick-change chuck

Identification numbers & Classifications

Article number 336820 46MK1
EAN / GTIN 4045197310521
Manufacturer number 3110800

Description

Application:

For tools with Morse taper and with tang such as twist drills, countersinks etc.
For tools with plain shanks, use the Morse taper clamping sleeve No. 345000.

Suitable for:

Quick-change chuck No. 336800.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart