• The item cannot be ordered due to missing prices.

Rigid Weldon element 7 mm

Article no.: 335740 7

Select article variation and quantity

For nominal ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 16 mm
Overhang A 39.5 mm
Adjustment travel V 10 mm
Clamping range d 7 mm
Overall length L 52 mm
Type of product Tapping head

Identification numbers & Classifications

Article number 335740 7
EAN / GTIN 4045197801357
Manufacturer number 335740 7

Description

Version:

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
Two drive flats, offset by 180° and 10 mm.

Advantage:

  • Attractively priced solution.
  • Sturdy, slim version.
  • Variation in the clamping and overhang lengths.

Application:

To take taps and others in a Weldon arbor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart