• The item cannot be ordered due to missing prices.

Rigid Weldon element 6 mm

Article no.: 335740 6

Product details

Technical Data

External ⌀ D 14 mm
Overhang A 37.5 mm
Adjustment travel V 10 mm
Clamping range d 6 mm
Overall length L 49 mm
Type of product Tapping head

Identification numbers & Classifications

Article number 335740 6
EAN / GTIN 4045197801340
Manufacturer number 335740 6

Description

Version:

Plain toolholder, hardened and ground with quick-release coupling. Internal square to take taps and transmit the torque. Clamping mechanism prevents the tap being pulled out.
Two drive flats, offset by 180° and 10 mm.

Advantage:

  • Attractively priced solution.
  • Sturdy, slim version.
  • Variation in the clamping and overhang lengths.

Application:

To take taps and others in a Weldon arbor.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    For nominal ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart