• The item cannot be ordered due to missing prices.

Quick-change collet without safety slip clutch 16 mm

Article no.: 335440 16

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 16 mm
Tapping range M14 − M33
External ⌀ D 68 mm
Shank ⌀ d 48 mm
Connection length L 55.5 mm
Overhang length H 14 mm
Shank square 12 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335440 16
EAN / GTIN 4045197335913
Manufacturer number 335440 16

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For use with disengaging tapping head.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet without safety slip clutch  16 mm

Quick-change collet without safety slip clutch 16 mm

Overhang length H 14 mm 11 mm 34 mm 45 mm 96 mm
External ⌀ D 68 mm 46 mm 50 mm 72 mm 50 mm
Tapping range M14 − M33 M6 − M20 M6−20 M14 − 33 M6−20
Tap shank ⌀ 16 mm 16 mm 16 mm 16 mm 16 mm
Shank ⌀ d 48 mm 31 mm 31 mm 48 mm 31 mm
Shank square 12 mm 12 mm 12 mm 12 mm 12 mm
Type of product Quick-change collet Quick-change collet Quick-change collet Quick-change collet Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart