{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 16 mm | |
Tapping range | M6 − M20 | |
External ⌀ D | 46 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 11 mm | |
Shank square | 12 mm | |
Type of product | Quick-change collet |
Article number | 335430 16 | |
EAN / GTIN | 4045197152619 | |
Manufacturer number | 335430 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Quick-change collet without safety slip clutch 16 mm |
|||||
Connection length L | 35 | 55.5 | 35 | 55.5 | 35 |
Overhang length H | 11 | 14 | 34 | 45 | 96 |
External ⌀ D | 46 | 68 | 50 | 72 | 50 |
Tap shank ⌀ | 16 | 16 | 16 | 16 | 16 |
Shank ⌀ d | 31 | 48 | 31 | 48 | 31 |
Shank square | 12 | 12 | 12 | 12 | 12 |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension |