{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 55 mm - 100 mm | |
Clamping ⌀ D1 | 54 mm | |
Reach B | 104.1 mm | |
Workpiece weight | 100 kg | |
External ⌀ | 82 mm | |
largest centre point ⌀ 60° A | 20 mm | |
Push-off screw | no | |
Type of product | Face driver |
Article number | 327403 4 | |
EAN / GTIN | 4062406765835 | |
Manufacturer number | 327403 4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Face driver with Morse taper 4 |
|||||
Working range ⌀ | 55 ;100 | 28 ;50 | 40 ;72 | 19 ;34 | |
External ⌀ | 82 | 52 | 70 | 42 | |
Reach B | 104.1 | 70.3 | 89 | 62 | |
largest centre point ⌀ 60° A | 20 | 9 | 14 | 5 | |
Type of product | Face driver | Face driver | Face driver | Face driver | Face driver |
Workpiece weight | 100 | 55 | 65 | 50 | |
Clamping ⌀ D1 | 54 | 26 | 38 | 17 |