• The item cannot be ordered due to missing prices.

Fixed solid carbide lathe centre 60° with push-off thread 18/2

Article no.: 323210 18/2

Product details

Technical Data

Morse taper 2
Head length L 48 mm
External ⌀ D 18 mm
maximum radial run-out 0.001 mm
Thread M M22×1.5
Type of product Centring drill

Identification numbers & Classifications

Article number 323210 18/2
EAN / GTIN 4045197882615
Manufacturer number 323210 18/2

Description

Version:

  • High-precision solid carbide tip. Close-fitting carbide design for optimum stability and freedom from breakage, no additional safety equipment required.
  • Tip angle 60°.
  • High surface quality on the shank for optimum fit.
  • Complete tool hardened and ground.
  • With carbide tips for applications with high wear.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For grinding high-precision components.

Optional extras:

Draw-off nut No. 323230.

Note:

Order the draw-off nut separately. Geometric dimensions to DIN 806 E.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    very large ⌀ / Morse taper Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart