{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 42 mm | |
Reach B | 75.5 mm | |
largest centre point ⌀ 60° A | 20 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 800 kg | |
Type of product | Centring drill |
Article number | 320650 4 | |
EAN / GTIN | 4019208000169 | |
Manufacturer number | 005469 |
This article |
Recommendations |
|||
---|---|---|---|---|
Lightweight revolving lathe centre, Morse taper: 4 |
||||
for workpiece weight | 800 kg | 800 kg | 800 kg | 500 kg |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.006 mm |
Morse taper | MT4 | MT4 | MT4 | MT4 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |