{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 34 mm | |
Reach B | 62 mm | |
largest centre point ⌀ 60° A | 15 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 400 kg | |
Type of product | Centring drill |
Article number | 320650 3 | |
EAN / GTIN | 4019208000145 | |
Manufacturer number | 005429 |
This article |
Recommendations |
||
---|---|---|---|
Lightweight revolving lathe centre, Morse taper: 3 |
|||
for workpiece weight | 400 kg | 400 kg | 500 kg |
Body ⌀ D | 34 mm | 34 mm | 49 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.006 mm |
Morse taper | MT3 | MT3 | MT3 |
Reach B | 62 mm | 64 mm | 79 mm |
largest centre point ⌀ 60° A | 15 mm | 15 mm | 25 mm |
Type of product | Centring drill | Centring drill | Centring drill |