• The item cannot be ordered due to missing prices.

Screw-on toolholder left-hand 63/11HP mm

Article no.: 320341 63/11HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 63 mm
    Adapter PSC
    Application type left-hand
    Arbor standard ISO 26623-1
    Through-coolant yes
    Overhang dimension A 65 mm
    Minimum pre-drill ⌀ D1 min 80 mm
    Axis tip distance f 45 mm
    suitable indexable insert DC.. 11T3..
    Spare part S05
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 320341 63/11HP
    EAN / GTIN 2050002004832
    Manufacturer number PS6.KDB.LHA.065HP

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart