• The item cannot be ordered due to missing prices.

PSC clamping toolholder left-hand, for indexable inserts DC.., Shank ⌀ / insert size: 50/11HPmm

Article no.: 320341 50/11HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 50 mm
Insert size 11
Adapter PSC
Application type left-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 60 mm
Minimum pre-drill ⌀ D1 min 63 mm
Axis tip distance f 35 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Overall length 90 mm
Type of product Boring bar

Identification & Classification

Article number 320341 50/11HP
EAN / GTIN 2050002039964
Manufacturer number PS5.KDB.LHA.060-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart