{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | VX3 | |
Overhang dimension A | 60 mm | |
External ⌀ D | 42 mm | |
Type of product | Side lock arbor |
Article number |
319823 25
Copy |
|
EAN / GTIN |
2050001743596
Copy |
|
Manufacturer number |
27.VX325WNL60
Copy |
|
Manufacturer | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de |