{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | VX3 | |
Overhang dimension A | 28 mm | |
External ⌀ D | 46 mm | |
Type of product | Side lock arbor |
Article number | 319823 14 | |
EAN / GTIN | 2050002077720 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill toolholder VARIA VX3 14 mm |
||
Adapter | VX3 | |
Overhang dimension A | 28 | |
External ⌀ D | 46 | 20 |
Overall length L | 150 | |
L1 | 100 | |
Clamping ⌀ D1 | 14 | 14 |
Type of product | Side lock arbor | Side lock arbor |