{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
x | 100 mm | |
l1 | 125 mm | |
b1 | 35 mm | |
b2 | 35 mm | |
h1 | 64 mm | |
Cooling | internal / external | |
VDI size | 30 | |
Type of product | Toolholder |
Article number | 319734 40-32-100 | |
EAN / GTIN | 4067263962472 | |
Manufacturer number | 319734 40-32-100 |