• The item cannot be ordered due to missing prices.

Combination toolholder for boring bar, slotted 30-40-100

Article no.: 319734 30-40-100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 100 mm
l1 125 mm
b1 35 mm
b2 35 mm
h1 64 mm
Cooling internal / external
VDI size 30
Type of product Toolholder

Identification numbers & Classifications

Article number 319734 30-40-100
EAN / GTIN 4067263962465
Manufacturer number 319734 30-40-100

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets. Combination toolholder with capability for internal and external cooling.

Application:

For clamping boring bars.

Suitable for:

DMG Gildemeister CTX.

Supplied with:

Including standard pin strip for alignment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart