{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
Length L | 90 mm | |
Width B | 124 mm | |
Width B1 | 61 mm | |
Height H | 7 mm | |
Type of product | Bar holder adapter |
Article number | 319716 40-A | |
EAN / GTIN | 4062406239558 | |
Manufacturer number | 319716 40-A |