• The item cannot be ordered due to missing prices.

VDI adaptor angled for bar holder 30-A

Article no.: 319716 30-A

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ D1 30 mm
    Length L 90 mm
    Width B 116 mm
    Width B1 61 mm
    Height H 7 mm
    Type of product Bar holder adapter

    Identification numbers & Classifications

    Article number 319716 30-A
    EAN / GTIN 4062406239541
    Manufacturer number 319716 30-A

    Description

    Suitable for:

    Bar holder No. 319711.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart