{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 40 mm | |
h1 | 25 mm | |
h2 | 34 mm | |
b1 | 85 mm | |
b2 | 42.5 mm | |
Shank width b3 | 20.5 mm | |
h5 | 32.5 mm | |
h6 | 48 mm | |
l1 | 85 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number | 319136 40 | |
EAN / GTIN | 4067263238119 | |
Manufacturer number | 319136 40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Eco VDI toolholder, Form C4 axial, left-hand 40 mm |
||
b2 | 42.5 | 42.5 |
Shank width b3 | 20.5 | 25.5 |
Shape | C | C |
h5 | 32.5 | 32.5 |
l1 | 85 | 85 |
Shank ⌀ D1 | 40 | 40 |
Type of product | VDI tool arbor | VDI tool arbor |