• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form C4 axial, left-hand 25 mm

Article no.: 319136 25

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 25 mm
h1 16 mm
b1 58 mm
b2 33 mm
Shank width b3 19 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319136 25
EAN / GTIN 4067263238096
Manufacturer number 319136 25

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830 − 273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart