{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | C | |
Shank ⌀ D1 | 50 mm | |
h1 | 25 mm | |
h2 | 41 mm | |
b1 | 100 mm | |
b2 | 50 mm | |
Shank width b3 | 26 mm | |
h5 | 50 mm | |
h6 | 60 mm | |
l1 | 100 mm | |
Colour code for VDI shanks | VDI 50 | |
Type of product | VDI tool arbor |
Article number | 319116 50 | |
EAN / GTIN | 4067263238027 | |
Manufacturer number | 319116 50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Eco VDI toolholder, Form C2 axial, left-hand 50 mm |
||
b1 | 100 mm | 100 mm |
b2 | 50 mm | 50 mm |
Colour code for VDI shanks | VDI 50 | VDI 50 |
h1 | 25 mm | 32 mm |
h6 | 60 mm | 60 mm |
l1 | 100 mm | 100 mm |
Shank ⌀ D1 | 50 mm | 50 mm |