• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form C2 axial, left-hand 30 mm

Article no.: 319116 30

Product details

Technical Data

Shape C
Shank ⌀ D1 30 mm
h1 20 mm
h2 29 mm
b1 70 mm
b2 35 mm
Shank width b3 17 mm
h5 28 mm
h6 38 mm
l1 70 mm
Colour code for VDI shanks VDI 30
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319116 30
EAN / GTIN 4067263238003
Manufacturer number 319116 30

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart