{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 40 mm | |
h1 | 25 mm | |
h2 | 25 mm | |
b1 | 85 mm | |
b2 | 42.5 mm | |
h5 | 32.5 mm | |
h6 | 48 mm | |
l1 | 22 mm | |
l2 | 44 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number | 319037 40 | |
EAN / GTIN | 4067263201243 | |
Manufacturer number | 319037 40 |
This article |
Recommendations |
|
---|---|---|
Toolholder form B4 radial left-hand, short 40 mm |
||
b1 | 85 mm | 85 mm |
b2 | 42.5 mm | 42.5 mm |
Shape | B | B |
h1 | 25 mm | 25 mm |
h5 | 32.5 mm | 42.5 mm |
l1 | 22 mm | 22 mm |
l2 | 44 mm | 44 mm |