{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 16 mm | |
h1 | 12 mm | |
h2 | 17 mm | |
b1 | 42 mm | |
b2 | 23 mm | |
h5 | 20 mm | |
h6 | 30 mm | |
l1 | 13 mm | |
l2 | 24 mm | |
Colour code for VDI shanks | VDI 16 | |
Type of product | VDI tool arbor |
Article number | 319037 16 | |
EAN / GTIN | 4067263015376 | |
Manufacturer number | 319037 16 |