• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form B3 radial right-hand, short 50 mm

Article no.: 319026 50

Product details

Technical Data

Shape B
Shank ⌀ D1 50 mm
h1 25 mm
b1 100 mm
b2 50 mm
h5 35 mm
h6 60 mm
l1 30 mm
l2 55 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319026 50
EAN / GTIN 4067263237594
Manufacturer number 319026 50

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart