• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form B3 radial right-hand, short 20 mm

Article no.: 319026 20

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape B
    Shank ⌀ D1 20 mm
    h1 16 mm
    b1 55 mm
    b2 30 mm
    h5 27 mm
    h6 30 mm
    l1 16 mm
    l2 30 mm
    Colour code for VDI shanks VDI 20
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319026 20
    EAN / GTIN 4067263237556
    Manufacturer number 319026 20

    Description

    Version:

    • Case-hardened HRC 58 ± 2.
    • All functional faces ground.
    • With ball spray nozzles.

    Application:

    Mainly for external machining.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart