{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 75 mm | |
External ⌀ D | 44 mm | |
L1 | 49 mm | |
Type of product | Side lock arbor |
Article number | 318830 20 | |
EAN / GTIN | 2050001672742 | |
Manufacturer number | HA6.B20.K01.075 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Boring bar holder 20 mm |
|||
Adapter | HSK-T 63 | PSC 63 | HSK-T 63 |
Overhang dimension A | 75 | 105 | 105 |
External ⌀ D | 44 | 55 | 55 |
Through-coolant | yes | yes | yes |
L1 | 49 | 83 | 79.05 |
Clamping ⌀ D1 | 20 | 20 | 20 |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |