{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 60 mm | |
External ⌀ D | 34 mm | |
L1 | 34 mm | |
Type of product | Side lock arbor |
Article number | 318830 10 | |
EAN / GTIN | 2050001672711 | |
Manufacturer number | HA6.B10.K01.060 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder 10 mm |
||
Adapter | HSK-T 63 | HSK-T 63 |
Arbor standard | ISO 12164-3 | ISO 12164-3 |
Overhang dimension A | 60 | 105 |
External ⌀ D | 34 | 45 |
Through-coolant | yes | yes |
L1 | 34 | 79.05 |
Clamping ⌀ D1 | 10 | 10 |