• The item cannot be ordered due to missing prices.

Clamping sleeve for plain shank 4/25 mm

Article no.: 316260 4/25

Select article variation and quantity

Type / Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

specify required clamping ⌀ 25; 32; 40; 50 mm
Suitable for No. 316200 4/60
Length L 88 mm
60 mm
Collar thickness 4 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 316260 4/25
EAN / GTIN 4045197316752
Manufacturer number 136508

Description

Application:

For holding tools with plain shank.

Note:

Please specify required clamping ⌀ with order.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart