{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
specify required clamping ⌀ | 8; 10; 12; 15; 16; 20; 25 mm | |
Suitable for No. 316200 | 1/30 | |
Length L | 50 mm | |
⌀ | 30 mm | |
Collar thickness | 4 mm | |
Type of product | Clamping sleeve |
Article number | 316260 1/10 | |
EAN / GTIN | 4045197316585 | |
Manufacturer number | 135751 |