{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 170 mm | |
Length L | 82 mm | |
Width B | 31 mm | |
Height H | 32 mm | |
Hole centre spacing a | 15 mm | |
Bore spacing b | 20 mm | |
Slot width D | 12 mm | |
for thread DIN 912 | M10 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313750 170 | |
EAN / GTIN | 4019208193755 | |
Manufacturer number | 1028188 |
This article |
Recommendations |
||
---|---|---|---|
Top jaws set, 3 pieces 170 |
|||
Hole centre spacing a | 15 mm | 15 mm | 15 mm |
Bore spacing b | 20 mm | 20 mm | 20 mm |
Width B | 31 mm | 32 mm | 31 mm |
for chuck type | 170 mm | 170 mm | 170 mm |
for thread DIN 912 | M10 | M10 | M10 |
Height H | 32 mm | 40 mm | 32 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |