{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 170 mm | |
Length L | 72 mm | |
Width B | 32 mm | |
Height H | 40 mm | |
Hole centre spacing a | 15 mm | |
Bore spacing b | 20 mm | |
Slot width D | 12 mm | |
for thread DIN 912 | M10 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313725 170 | |
EAN / GTIN | 4067263151890 | |
Manufacturer number | 313725 170 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3 pieces, for chuck type: 170 |
||
Hole centre spacing a | 15 mm | 15 mm |
Bore spacing b | 20 mm | 20 mm |
Width B | 32 mm | 31 mm |
for chuck type | 170 mm | 170 mm |
for thread DIN 912 | M10 | M10 |
Height H | 40 mm | 32 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |