{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 129 mm | |
Width B | 50 mm | |
Height H | 60 mm | |
Hole centre spacing a | 39 mm | |
Bore spacing b | 30 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313715 315/21 | |
EAN / GTIN | 2050001929723 | |
Manufacturer number | 0132131 |
This article |
Recommendations |
|
---|---|---|
Top jaws set, 3 pieces, for chuck type: 315/21 |
||
Hole centre spacing a | 39 mm | 39 mm |
Bore spacing b | 30 mm | 30 mm |
Width B | 50 mm | 50 mm |
for chuck type | 315 mm | 315 mm |
Length L | 129 mm | 130 mm |
Slot width D | 21 mm | 21 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |