{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 130 mm | |
Width B | 50 mm | |
Height H | 50 mm | |
Hole centre spacing a | 40 mm | |
Bore spacing b | 30 mm | |
Slot width D | 18 mm | |
for thread DIN 912 | M14 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313715 315 | |
EAN / GTIN | 2050001929716 | |
Manufacturer number | 0132107 |
This article |
Recommendations |
||
---|---|---|---|
Top jaws set, 3 pieces 315 |
|||
Bore spacing b | 30 mm | 30 mm | 30 mm |
Width B | 50 mm | 50 mm | 50 mm |
for chuck type | 315 mm | 315 mm | 315 mm |
for thread DIN 912 | M14 | M14 | M14 |
Length L | 130 mm | 145 mm | 130 mm |
Slot width D | 18 mm | 18 mm | 18 mm |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |